15/15A, 120/240V, 10 kAIC, Non-CTL Quad CB

Item #: 0006393

Cat #: BR415

UPC: 786676372107

$ 158.76 EA
Company wide:
57 in stock
CTL Quadplex Breaker without Rejection Tab, 2-Pole, 10 kAIC, 2-Pole 15 Amp Outer Independent Trip and 2-Pole 15 Amp Center Independent Trip, Requires (2) 1-inch spaces, Wire Size #14-4, 120/240 VAC. ***For BR Series Loadcenters***

Overview

CTL Quadplex Breaker without Rejection Tab, 2-Pole, 10 kAIC, 2-Pole 15 Amp Outer Independent Trip and 2-Pole 15 Amp Center Independent Trip, Requires (2) 1-inch spaces, Wire Size #14-4, 120/240 VAC. ***For BR Series Loadcenters***

Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.

Also known as: 786676372107, BR415, CUTBR415

Specifications

Volts AC: 120, 240
Amps: 15
Poles: 4
Family / Style: BR
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Poles: 4
Interrupt Rating AC: 10 kA
Amps: 15
Family / Style: BR