
$ 165.72 EA
Company wide:
214
in stock
Documents & Guides
40 Amp, 3-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #14-4, 240 VAC.
Overview
40 Amp, 3-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #14-4, 240 VAC.
BR Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Also known as: 786676367851, BR340, CUTBR340
Specifications
| Poles: | 3 |
| Volts AC: | 120, 240 |
| Amps: | 40 |
| Family / Style: | BR |
| Interrupt Rating AC: | 10 kA |
| Poles: | 3 |
| Amps: | 40 |
| Interrupt Rating AC: | 10 kA |
| Volts AC: | 120, 240 |
| Family / Style: | BR |