Breaker, 45A, 2P, 120/240V, Type BR, 10 kAIC

Item #: 0006375

Cat #: BR245

UPC: 786676374453

$ 40.22 EA
Company wide:
289 in stock
45 Amp, 2-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #14-4, 120/240 VAC.

Overview

45 Amp, 2-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #14-4, 120/240 VAC.

BR Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.

Also known as: 786676374453, BR245, CUTBR245

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 45
Family / Style: BR
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 45
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Family / Style: BR