Breaker, 125A, 2P, 120/240V, Type BR, 10 kAIC

Item #: 0006368

Cat #: BR2125B

UPC: 786676312523

$ 434.89 EA
Company wide:
0 in stock
125 Amp, 2-Pole, BR Plug-On Circuit Breaker with Qualified and Tapped Hole, 10 kAIC, Wire Size #4-2/0, 120/240 VAC.

Overview

125 Amp, 2-Pole, BR Plug-On Circuit Breaker with Qualified and Tapped Hole, 10 kAIC, Wire Size #4-2/0, 120/240 VAC.
Also known as: 786676312523, BR2125B, CUTBR2125B

Specifications

Poles: 2
Amps: 125
Volts AC: 120, 240
Family / Style: BR
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Amps: 125
Family / Style: BR