Breaker, 110A, 2P, 120/240V, Type BR, 10 kAIC

Item #: 0006366

Cat #: BR2110

UPC: 786676384278

$ 297.91 EA
Company wide:
3 in stock
Breaker, 110 Amp, 2-Pole, BR Plug-On, 10 kAIC, Wire Size #4-1/0, 120/240 Volt AC.

Overview

Breaker, 110 Amp, 2-Pole, BR Plug-On, 10 kAIC, Wire Size #4-1/0, 120/240 Volt AC.

Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.

Also known as: 786676384278, BR2110, CUTBR2110

Specifications

Poles: 2
Amps: 110
Volts AC: 120/240
Family / Style: BR
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 120/240
Interrupt Rating AC: 10 kA
Amps: 110
Family / Style: BR