Made in USA

10A, 2P, 120/240V, 10 kAIC CB

Item #: 0006363
Cat #: BR210
UPC: 786676362757
$ 27.60 EA
Company wide:
759 in stock
10 Amp, 2-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #14-4, 120/240 VAC

Overview

10 Amp, 2-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #14-4, 120/240 VAC
Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.
Also known as: 786676362757, BR210, CUTBR210

Specifications

Poles: 2
Amps: 10
Volts AC: 120, 240
Family / Style: BR
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Amps: 10
Family / Style: BR

Customer Reviews

No reviews for this product
(0)