Breaker, 25A, 1P, 120/240V, 10 kAIC

Item #: 0006353

Cat #: BR125

UPC: 786676362153

$ 15.99 EA
Company wide:
148 in stock
25 Amp, 1-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #14-4, 120/240 VAC.

Overview

25 Amp, 1-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #14-4, 120/240 VAC.

The Eaton Cutler-Hammer 25 Amp 1 in. Single-Pole Type BR Replacement Circuit Breaker is designed to protect house wires from overheating or causing a short-circuit. Single pole breaker applications include use lighting fixtures. The UL-listed breaker is compatible with Westinghouse, Challenger and Bryant load centers and has a maximum load of 240-Volt.


  • Primary function of a circuit breaker is to protect the wire from overheating (overload) and fault currents (short circuit)
  • Amperage rating: 25A
  • Single pole 1 in. wide breaker
  • Trips to center position - must turn off then turn back on
  • For use in type BR load centers
  • Type BR breakers are UL approved genuine replacement breakers for load centers made by Westinghouse, Challenger and Bryant
  • Interrupt Rating - 10 kAIC
  • Voltage rating is 120/240V
  • Wire size - #14-4 AWG Cu/Al at 60°C or 75°C
  • Gauge / number of wires with ground - 14/4


Also known as: 786676362153, BR125, CUTBR125

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 25
Family / Style: BR
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 25
Interrupt Rating AC: 10 kA
Poles: 1
Family / Style: BR