Breaker, 20A, 2P, 120/240V, Type BR, 10 kAIC, switched Neutral

Item #: 0006346

Cat #: BRSN220

UPC: 786676364553

$ 119.56 EA
Company wide:
15 in stock
20 Amp, 2-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #14-4, 120/240 VAC. Used for Switching Neutral Breaker for Gasoline Pump Applications.

Overview

20 Amp, 2-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #14-4, 120/240 VAC. Used for Switching Neutral Breaker for Gasoline Pump Applications.
Also known as: 786676364553, BRSN220, CUTBRSN220

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 20
Family / Style: BR
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 20
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Family / Style: BR