15A, 2P, 120/240V, 10 kAIC CB

Item #: 0006345

Cat #: BRSN215

UPC: 786676364508

$ 119.56 EA
Company wide:
0 in stock
15 Amp, 2-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #14-4, 120/240 VAC. Used for Switching Neutral Breaker for Gasoline Pump Applications.

Overview

15 Amp, 2-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #14-4, 120/240 VAC. Used for Switching Neutral Breaker for Gasoline Pump Applications.
Also known as: 786676364508, BRSN215, CUTBRSN215

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 15
Family / Style: BR
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 15
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Family / Style: BR