Breaker, 60A, 2P, 120/240V, 22 kAIC

Item #: 0006340

Cat #: BRH260

UPC: 786676373753

$ 72.64 EA
Company wide:
0 in stock
Circuit Breaker, 2-pole, 22 Kaic, 60 Amp, Wire Size #4-1/0, 120/240 Volt AC

Overview

Circuit Breaker, 2-pole, 22 Kaic, 60 Amp, Wire Size #4-1/0, 120/240 Volt AC
Also known as: 786676373753, BRH260, CUTBRH260

Specifications

Poles: 2
Volts AC: 120, 240
Family / Style: BR
Amps: 60
Interrupt Rating AC: 22 kA
Poles: 2
Family / Style: BR
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Amps: 60