Breaker, 100A, 2P, 208Y/120/240V, 42 kAIC

Item #: 0006337

Cat #: BRHH2100

UPC: 786676376952

$ 178.80 EA
Company wide:
23 in stock
100 Amp, 2-Pole, BR Plug-On Circuit Breaker, 42 kAIC, Wire Size #4-1/0, 120/240 VAC.

Overview

100 Amp, 2-Pole, BR Plug-On Circuit Breaker, 42 kAIC, Wire Size #4-1/0, 120/240 VAC.

Breaker, 100A, 2P, 208Y/120/240V, 42 kAIC 100 Amp, 2-Pole, BR Plug-On Circuit Breaker, 42 kAIC, Wire Size #4-1/0, 120/240 VAC.

Also known as: 786676376952, BRHH2100, CUTBRHH2100

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 100
Family / Style: BR
Interrupt Rating AC: 42 kA
Poles: 2
Amps: 100
Interrupt Rating AC: 42 kA
Volts AC: 120, 240
Family / Style: BR