Breaker, 40/40A, 2P, 120/240V, 10 kAIC, CTL Quad, BR Series

Item #: 0006327
Cat #: BQ240240
UPC: 786676371155
$ 121.57 EA
Company wide:
350 in stock
CTL Quadplex Breaker with Rejection Tab, 2-Pole, 10 kAIC, 2-Pole 40 Amp Outer Indep Trip and 2-Pole 40 Amp Center Indep Trip, Requires (2) 1-inch spaces, Wire Size #14-4, 120/240 VAC. ***For BR Series Loadcenters***

Overview

CTL Quadplex Breaker with Rejection Tab, 2-Pole, 10 kAIC, 2-Pole 40 Amp Outer Indep Trip and 2-Pole 40 Amp Center Indep Trip, Requires (2) 1-inch spaces, Wire Size #14-4, 120/240 VAC. ***For BR Series Loadcenters***
Breaker, 40/40A, 2P, 120/240V, 10 kAIC, CTL Quad, BR Series CTL Quadplex Breaker with Rejection Tab, 2-Pole, 10 kAIC, 2-Pole 40 Amp Outer Indep Trip and 2-Pole 40 Amp Center Indep Trip, Requires (2) 1-inch spaces, Wire Size #14-4, 120/240 VAC. ***For BR Series Loadcenters***
Also known as: 786676371155, BQ240240, CUTBQ240240

Specifications

Volts AC: 120, 240
Amps: 40
Poles: 4
Family / Style: BR
Volts AC: 120, 240
Poles: 4
Amps: 40
Family / Style: BR

Customer Reviews

No reviews for this product
(0)