15/40A, 120/240V, 10 kAIC, CTL Quad CB

Item #: 0006325

Cat #: BQ2402115

UPC: 786676371605

$ 67.17 EA
Company wide:
49 in stock
CTL Quadplex Breaker, 2-Pole and 1-Pole, 10 kAIC, (2) 15 Amp 1-Pole Outer and 2-Pole 40 Amp Center Indep, Requires (2) 1-inch spaces, Wire Size #14-4, 120/240 VAC. ***For BR Series Loadcenters***

Overview

CTL Quadplex Breaker, 2-Pole and 1-Pole, 10 kAIC, (2) 15 Amp 1-Pole Outer and 2-Pole 40 Amp Center Indep, Requires (2) 1-inch spaces, Wire Size #14-4, 120/240 VAC. ***For BR Series Loadcenters***

15/40A, 120/240V, 10 kAIC, CTL Quad CB CTL Quadplex Breaker, 2-Pole and 1-Pole, 10 kAIC, (2) 15 Amp 1-Pole Outer and 2-Pole 40 Amp Center Indep, Requires (2) 1-inch spaces, Wire Size #14-4, 120/240 VAC. For BR Series Loadcenters

Also known as: 786676371605, BQ2402115, CUTBQ2402115

Specifications

Volts AC: 120, 240
Amps: 15, 40
Poles: 4
Family / Style: BR
Interrupt Rating DC: 10 kA
Volts AC: 120, 240
Poles: 4
Interrupt Rating DC: 10 kA
Amps: 15, 40
Family / Style: BR