Breaker, 15/30A, 2P, 120/240V, 10 kAIC, CTL Quad, BR Series

Item #: 0006320

Cat #: BQ2302115

UPC: 786676371506

$ 67.17 EA
Company wide:
25 in stock
CTL Quadplex Breaker, 2-Pole and 1-Pole, 10 kAIC, (2) 15 Amp 1-Pole Outer and 2-Pole 30 Amp Center Indep, Requires (2) 1-inch spaces, Wire Size #14-4, 120/240 VAC. ***For BR Series Loadcenters***

Overview

CTL Quadplex Breaker, 2-Pole and 1-Pole, 10 kAIC, (2) 15 Amp 1-Pole Outer and 2-Pole 30 Amp Center Indep, Requires (2) 1-inch spaces, Wire Size #14-4, 120/240 VAC. ***For BR Series Loadcenters***

Breaker, 15/30A, 2P, 120/240V, 10 kAIC, CTL Quad, BR Series CTL Quadplex Breaker, 2-Pole and 1-Pole, 10 kAIC, (2) 15 Amp 1-Pole Outer and 2-Pole 30 Amp Center Indep, Requires (2) 1-inch spaces, Wire Size #14-4, 120/240 VAC. For BR Series Loadcenters

Also known as: 786676371506, BQ2302115, CUTBQ2302115

Specifications

Volts AC: 120, 240
Amps: 15, 30
Poles: 4
Family / Style: BR
Interrupt Rating DC: 10 kA
Volts AC: 120, 240
Poles: 4
Interrupt Rating DC: 10 kA
Amps: 15, 30
Family / Style: BR