Breaker, 225/25A, 2P, 120/240V, 10 kAIC, CTL Quad, BR Series

Item #: 0006319

Cat #: BQ225225

UPC: 786676370950

$ 67.17 EA
Company wide:
0 in stock
CTL Quadplex Breaker, 2-pole, 10 Kaic, 2-pole 25 Amp Outer Indep Trip And 2-pole 25 Amp Center Indep Trip, Requires (2) 1-inch Spaces, Wire Size #14-4, 120/240 Vac

Overview

CTL Quadplex Breaker, 2-pole, 10 Kaic, 2-pole 25 Amp Outer Indep Trip And 2-pole 25 Amp Center Indep Trip, Requires (2) 1-inch Spaces, Wire Size #14-4, 120/240 Vac

Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.

Also known as: 786676370950, BQ225225, CUTBQ225225

Specifications

Volts AC: 120, 240
Amps: 25
Poles: 4
Family / Style: BR
Interrupt Rating DC: 10 kA
Volts AC: 120, 240
Poles: 4
Interrupt Rating DC: 10 kA
Amps: 25
Family / Style: BR