Breaker, 50/50A, 1/2P, 120/240V, 10 kAIC, CTL Quad, BR Series

Item #: 0006312

Cat #: BQC250250

UPC: 786676371940

$ 67.17 EA
Company wide:
34 in stock
CTL Quadplex Breaker, 2-Pole, 10 kAIC, 2-Pole 50 Amp Outer Common Trip and 2-Pole 50 Amp Center Common Trip, Requires (2) 1-inch spaces, Wire Size #14-4, 120/240 VAC. ***For BR Series Loadcenters***

Overview

CTL Quadplex Breaker, 2-Pole, 10 kAIC, 2-Pole 50 Amp Outer Common Trip and 2-Pole 50 Amp Center Common Trip, Requires (2) 1-inch spaces, Wire Size #14-4, 120/240 VAC. ***For BR Series Loadcenters***

Breaker, 50/50A, 1/2P, 120/240V, 10 kAIC, CTL Quad, BR Series CTL Quadplex Breaker, 2-Pole, 10 kAIC, 2-Pole 50 Amp Outer Common Trip and 2-Pole 50 Amp Center Common Trip, Requires (2) 1-inch spaces, Wire Size #14-4, 120/240 VAC. For BR Series Loadcenters

Also known as: 786676371940, BQC250250, CUTBQC250250

Specifications

Volts AC: 120, 240
Poles: 4
Family / Style: BR
Amps: 50
Interrupt Rating DC: 10 kA
Volts AC: 120, 240
Family / Style: BR
Interrupt Rating DC: 10 kA
Poles: 4
Amps: 50