Breaker, 175A, 3P, 240V, 10 kAIC, Type BJ

Item #: 0006302

Cat #: BJ3175

UPC: 786676368407

$ 1991.44 EA
Company wide:
0 in stock
Documents & Guides
175 Amp, 3-Pole, Type BJ Circuit Breaker, Plug-On, 10 kAIC, 240 VAC, 6 Space, Across Panel, Used on 3-Phase Loadcenters

Overview

175 Amp, 3-Pole, Type BJ Circuit Breaker, Plug-On, 10 kAIC, 240 VAC, 6 Space, Across Panel, Used on 3-Phase Loadcenters

Eaton's main circuit breakers are used in a variety of applications including the main or emergency disconnect on the outside of a house, a tenant main breaker in group metering stacks and feed-through lug blocks specifically designed for sub-feeding from an existing panel. Main breakers are available with a variety of accessories including shunt trip, bell alarms and auxiliary switches.

Also known as: 786676368407, BJ3175, CUTBJ3175

Specifications

Mounting: Panel
Poles: 3
Type: Main, Breaker
Amps: 175
Volts AC: 240
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Mounting: Panel
Type: Main, Breaker
Volts AC: 240
Interrupt Rating AC: 10 kA
Poles: 3
Amps: 175
Interrupt Rating DC: 10 kA