Breaker, 125A, 3P, 240V, 10 kAIC, Type BJ

Item #: 0006300

Cat #: BJ3125

UPC: 786676368308

$ 1669.05 EA
Company wide:
0 in stock
Documents & Guides
125 Amp, 3-Pole, Type BJ Circuit Breaker, Plug-On, 10 kAIC, 240 VAC, 6 Space, Across Panel, Used on 1 & 3-Phase Loadcenters of at least 150 Amps.

Overview

125 Amp, 3-Pole, Type BJ Circuit Breaker, Plug-On, 10 kAIC, 240 VAC, 6 Space, Across Panel, Used on 1 & 3-Phase Loadcenters of at least 150 Amps.

Eaton's main circuit breakers are used in a variety of applications including the main or emergency disconnect on the outside of a house, a tenant main breaker in group metering stacks and feed-through lug blocks specifically designed for sub-feeding from an existing panel. Main breakers are available with a variety of accessories including shunt trip, bell alarms and auxiliary switches.

Also known as: 786676368308, BJ3125, CUTBJ3125

Specifications

Mounting: Panel
Poles: 3
Amps: 125
Type: Main, Breaker
Volts AC: 240
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Mounting: Panel
Amps: 125
Volts AC: 240
Interrupt Rating AC: 10 kA
Poles: 3
Type: Main, Breaker
Interrupt Rating DC: 10 kA