Breaker, 200A, 2P, 240V, 10 kAIC, Type BJ, 4 Space, Across Panel

Item #: 0006291

Cat #: BJ2200

UPC: 786676367202

$ 581.46 EA
Company wide:
36 in stock
Documents & Guides
200 Amp, 2-Pole Type BJ Circuit Breaker, Plug-On, 10 kAIC, 240 VAC. Used on 1 & 3-Phase Loadcenters of at least 150 Amps, 6-1/4" x 2" x 2-1/2"

Overview

200 Amp, 2-Pole Type BJ Circuit Breaker, Plug-On, 10 kAIC, 240 VAC. Used on 1 & 3-Phase Loadcenters of at least 150 Amps, 6-1/4" x 2" x 2-1/2"

BJ breakers are replacement main circuit breakers in some older Westinghouse and Bryant loadcenters. They are more commonly used as branch circuit breakers in current style Type BR loadcenters.

Also known as: 786676367202, BJ2200, CUTBJ2200

Specifications

Amps: 200
Poles: 2
Volts AC: 240
Interrupt Rating AC: 10 kA
Amps: 200
Volts AC: 240
Poles: 2
Interrupt Rating AC: 10 kA