Br Main Circuit Breaker

Item #: 0006290

Cat #: BJ2175

UPC: 786676367158

$ 630.01 EA
Company wide:
0 in stock
Documents & Guides
175 Amp, 2-Pole Type BJ Circuit Breaker, Plug-On, 10 kAIC, 240 VAC. Used on 1 & 3-Phase Loadcenters of at least 150 Amps

Overview

175 Amp, 2-Pole Type BJ Circuit Breaker, Plug-On, 10 kAIC, 240 VAC. Used on 1 & 3-Phase Loadcenters of at least 150 Amps

Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.

Also known as: 786676367158, BJ2175, CUTBJ2175

Specifications

Poles: 2
Amps: 175
Volts AC: 240
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 240
Amps: 175
Interrupt Rating AC: 10 kA