Breaker, 150A, 2P, 240V, 10 kAIC, Type BJ, 4 Space, Across Panel

Item #: 0006288

Cat #: BJ2150

UPC: 786676367103

$ 581.46 EA
Company wide:
36 in stock
Documents & Guides
150 Amp, 2-Pole Type BJ Circuit Breaker, Plug-On, 10 kAIC, 240 VAC. Used on 1 & 3-Phase Loadcenters of at least 150 Amps. (Suitable replacement for BR2150 requires 4 spaces)

Overview

150 Amp, 2-Pole Type BJ Circuit Breaker, Plug-On, 10 kAIC, 240 VAC. Used on 1 & 3-Phase Loadcenters of at least 150 Amps. (Suitable replacement for BR2150 requires 4 spaces)

BJ breakers are replacement main circuit breakers in some older Westinghouse and Bryant loadcenters. They are more commonly used as branch circuit breakers in current style Type BR loadcenters.

Also known as: 786676367103, BJ2150, CUTBJ2150, Slip dilly

Specifications

Poles: 2
Amps: 150
Volts AC: 240
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 240
Amps: 150
Interrupt Rating AC: 10 kA