Br Main Circuit Breaker

Item #: 0006286

Cat #: BJ2125

UPC: 786676367004

$ 593.69 EA
Company wide:
7 in stock
Documents & Guides
125 Amp, 2-Pole Type BJ Circuit Breaker, Plug-On, 10 kAIC, 240 VAC. Used on 1 & 3-Phase Loadcenters of at least 125 Amps

Overview

125 Amp, 2-Pole Type BJ Circuit Breaker, Plug-On, 10 kAIC, 240 VAC. Used on 1 & 3-Phase Loadcenters of at least 125 Amps

Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.

Also known as: 786676367004, BJ2125, CUTBJ2125

Specifications

Mounting: Panel
Poles: 2
Amps: 125
Volts AC: 240
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Mounting: Panel
Amps: 125
Interrupt Rating DC: 10 kA
Poles: 2
Volts AC: 240
Interrupt Rating AC: 10 kA