Breaker, BR Type, Duplex, 30/15A, 10kAIC, 120VAC, 1" Spacing

Item #: 0006266

Cat #: BD3015

UPC: 786676369404

$ 71.23 EA
Company wide:
0 in stock
Breaker, Duplex, 30/15 Amps, 1-Pole, BD Series, Switch Duty Rated, Wire Size #14-4, 10 kAIC, 120 Volt AC

Overview

Breaker, Duplex, 30/15 Amps, 1-Pole, BD Series, Switch Duty Rated, Wire Size #14-4, 10 kAIC, 120 Volt AC

Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.

Also known as: 786676369404, BD3015, CUTBD3015

Specifications

Family / Style: BD
Volts AC: 120, 240
Poles: 1
Amps: 15, 30
Type: Duplex, Breaker
Interrupt Rating DC: 10 kA
Family / Style: BD
Poles: 1
Type: Duplex, Breaker
Volts AC: 120, 240
Amps: 15, 30
Interrupt Rating DC: 10 kA