Flexible Foil Tape for Sealing Vent Joints

Item #: 0006198

Cat #: 3350

UPC: 051111078174

Company wide:
0 in stock
Documents & Guides
Flexible Metallized Duct Tape. Size: 1.88" Width, 120 yds. Length. Backing: Polyethylene Film. Adhesive: Acrylic. Color: Silver. ** Discontinued **

Overview

Flexible Metallized Duct Tape. Size: 1.88" Width, 120 yds. Length. Backing: Polyethylene Film. Adhesive: Acrylic. Color: Silver. ** Discontinued **

We constructed 3M™ Metallized Flexible Duct Tape 3350 with a 1.6 mil UL printed polypropylene foil backing and a strong, pressure sensitive cold weather acrylic adhesive with a temperature range of -40°F (-40°C) to 185°F (85°C). This tape is flame, moisture, UV and chemical resistant and is commonly used for sealing flexible ducts and connector systems in residential and commercial construction. 

Also known as: 051111078174, 3350, MMM3350

Specifications

Width: 3 in
Color: Silver
Material: Polyethylene
Length: 120 yd
Width: 3 in
Material: Polyethylene
Color: Silver
Length: 120 yd