M-CPNAM Conduit to Deck Angle Bracket, 3/8" Flexible, 14-2 to 12-3 MC/AC

Item #: 0006148

Cat #: 6MCPNAM

UPC: 782856686033

$ 6.76 EA
Company wide:
0 in stock
Documents & Guides
ERC 6MCPNAM CONDUIT CLIP FOR 14-2 THRU 12-3 MC/AC, AND 3/8 FLE

Overview

ERC 6MCPNAM CONDUIT CLIP FOR 14-2 THRU 12-3 MC/AC, AND 3/8 FLE

Easy to use, snap to close conduit and pipe support combined with a angle bracket. The bracket meets NEC clearance requirements for worry free installation.

Also known as: 782856686033, 6MCPNAM, CDY6MCPNAM

Features & Benefits

  • Meets the requirements of NEC® Section 300.4(E)
  • Supports conduit or pipe 1-1/2" (38 mm) under the roof decking to prevent potential damage from nails or screws

Specifications

Material: Steel
Finish: Plain
Standards: Build America Buy America Compliant
Material: Steel
Standards: Build America Buy America Compliant
Finish: Plain