This product has been discontinued.

Constant Voltage Driver, 24VDC, 4.2A
Item #: 0006144
Cat #: LED-DR100-24
UPC: 714176998299
Company wide:
0
in stock
Discontinued
Documents & Guides
LED Constant Voltage Driver, Input Voltage: 100-240VAC, Output Voltage: 24VDC, 100 Watt, 4.2 Amps .
Overview
LED Constant Voltage Driver, Input Voltage: 100-240VAC, Output Voltage: 24VDC, 100 Watt, 4.2 Amps .
Constant voltage driver in either 12V DC or 24V DC outputs
Also known as: 714176998299, LED-DR100-24, ALGLEDDR10024*
Specifications
| Volts DC: | 24 |
| Type: | LED Driver |
| Light Technology: | LED |
| Dimmable: | No |
| Volts AC Range: | 100 - 240 |
| Volts DC: | 24 |
| Light Technology: | LED |
| Volts AC Range: | 100 - 240 |
| Type: | LED Driver |
| Dimmable: | No |