10' Back-To-Back Deep Strut

Item #: 0006137

Cat #: P3301T 10PG

UPC:

$ 9.93 FT
Company wide:
0 in stock
Documents & Guides
Deep Strut - Back-To-Back, Height: 1-3/4", Width: 1-5/8", Material: Steel, Gauge: 12, Length: 10 Feet.

Overview

Deep Strut - Back-To-Back, Height: 1-3/4", Width: 1-5/8", Material: Steel, Gauge: 12, Length: 10 Feet.
Also known as: P3301T 10PG, PSTP3301T10PG

Specifications

Material: Steel
Length: 10 ft
Width: 1-5/8 in
Height: 3 1/4 in
Finish: Pre-Galvanized
Material: Steel
Width: 1-5/8 in
Finish: Pre-Galvanized
Length: 10 ft
Height: 3 1/4 in