
$ 16.34 FT
Company wide:
0
in stock
Documents & Guides
Back-To-Back Deep Strut, 12 Gauge, Dimensions (HxW): 1-3/4"x1-5/8", Length: 10', Material: Steel, Finish: Perma-Gold.
Overview
Back-To-Back Deep Strut, 12 Gauge, Dimensions (HxW): 1-3/4"x1-5/8", Length: 10', Material: Steel, Finish: Perma-Gold.
Also known as: P3301T 10 ZD, PSTP3301T10ZD
Specifications
| Material: | Steel |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Height: | 3 1/4 in |
| Finish: | Gold Galvanized |
| Material: | Steel |
| Width: | 1-5/8 in |
| Finish: | Gold Galvanized |
| Length: | 10 ft |
| Height: | 3 1/4 in |