Lol S7132bjulecd 7" Fik 1-26/32w Tt

Item #: 0006118

Cat #: S7132BJULECD

UPC: 662057169255

Company wide:
0 in stock
Documents & Guides
No Documents Available
LOL S7132BJULECD 7 FIK 1-26/

Overview

LOL S7132BJULECD 7 FIK 1-26/
Also known as: 662057169255, S7132BJULECD, LOLS7132BJULECD

Specifications

Gangs: 1
Material: Brass, Aluminum
Diameter: 4 in
Gangs: 1
Diameter: 4 in
Material: Brass, Aluminum