Lkg Plug, 30a 600v, L9-30p, B/w

Item #: 0006090

Cat #: 2651

UPC: 050169026519

Company wide:
0 in stock
Locking Devices, Twistlock, Industrial, Male Plug, 30a, 600v Ac, 2-pole3-wire Grounding, L9-30p, Screw Terminal, Black And White

Overview

Locking Devices, Twistlock, Industrial, Male Plug, 30a, 600v Ac, 2-pole3-wire Grounding, L9-30p, Screw Terminal, Black And White

In dry locations, bond EMT conduity to a box or enclosure with RACO® set-screw connectors. Offered in two styles, insulated or noninsulated. Provides concrete-tight connections when taped. Suitable for applications above 600V.

Also known as: 050169026519, 2651, RAC2651

Features & Benefits

  • Rugged metallic construction ensures mechanical protection
  • Insulated
  • UL Listed for Rigid/IMC conduit, allowing for installation flexibility
  • Available in trade sizes of 1/2 in. through 4 in.

Specifications

Diameter: 4 in
Insulation: Insulated
Diameter: 4 in
Insulation: Insulated