CF 16 Frame/Kit, 1 Opening, 160 x 40 mm Packing Space

Item #: 0006062

Cat #: ECF0001600021

UPC:

Company wide:
0 in stock
Documents & Guides
CF 16 Frame/Kit, 1 Opening, 160 x 40 mm Packing Space, Stainless Steel 304 With White Powder Coat Finish

Overview

CF 16 Frame/Kit, 1 Opening, 160 x 40 mm Packing Space, Stainless Steel 304 With White Powder Coat Finish

The Roxtec CF 16 is a low-profile metal frame. The compression unit is integrated in the frame, and is intended to be used with corresponding Roxtec components to form a complete sealing solution. Available in powder-coated mild steel or stainless steel AISI 304.

Also known as: ECF0001600021, ROXECF0001600021

Specifications

Color: White
Finish: Powder Coated
Material: Stainless Steel 304
Color: White
Material: Stainless Steel 304
Finish: Powder Coated