2IN STR LT CORDCONN 1.85-2.19 NYL

Item #: 0006023

Cat #: 2710

UPC: 786210027104

Company wide:
0 in stock
Documents & Guides
Liquidtight Cord Connector, 2 Inch, Straight, Cord Range 1.850 to 2.190 Inch, Meets Coast Guard CG293, Nylon, Black

Overview

Liquidtight Cord Connector, 2 Inch, Straight, Cord Range 1.850 to 2.190 Inch, Meets Coast Guard CG293, Nylon, Black

Ideal for all industrial OEM and MRO applications, hand tighten, high mechanical pull out performance.

Also known as: 786210027104, 2710, THB2710, korn clamp

Specifications

Diameter: 2 in
Material: Nylon
Diameter Range: 1.850 - 2.190 in
Diameter: 2 in
Diameter Range: 1.850 - 2.190 in
Material: Nylon