On/Off Turn Knob Socket w/ Uno Thread

Item #: 0006009

Cat #: 90-1411

UPC: 045923914119

Company wide:
0 in stock
Documents & Guides
On-Off Turn Knob Socket With Removable Knob; 1/8 IPS; Aluminum; Brite Gilt Finish; 250W; 250V; Uno Thread

Overview

On-Off Turn Knob Socket With Removable Knob; 1/8 IPS; Aluminum; Brite Gilt Finish; 250W; 250V; Uno Thread
Also known as: 045923914119, 90-1411, SAT901411

Specifications

Volts AC: 250
Wattage: 250
Material: Aluminum
Volts AC: 250
Material: Aluminum
Wattage: 250