Patch Panel, Cat 6, 24 Port, 1 Unit Height, 19" Width

Item #: 0006004

Cat #: 13750142

UPC:

Company wide:
0 in stock
Documents & Guides
AMP 1375014-2 CAT6 24PORT PATCH PANEL

Overview

AMP 1375014-2 CAT6 24PORT PATCH PANEL
Also known as: 13750142, CMS13750142

Specifications

Mounting: Rack
Color: Black
Width: 19 in
Size: 1RMU
Number of Ports: 24
Connector Type: CAT 6
Mounting: Rack
Width: 19 in
Number of Ports: 24
Color: Black
Size: 1RMU
Connector Type: CAT 6