3-Way Turn Knob Socket w/ Uno Thread

Item #: 0006003

Cat #: 90-1410

UPC: 045923914102

Company wide:
0 in stock
Documents & Guides
3-Way (2 Circuit) Turn Knob Socket With Removable Knob; 1/8 IPS; Aluminum; Brite Gilt Finish; 250W; 250V; Uno Thread

Overview

3-Way (2 Circuit) Turn Knob Socket With Removable Knob; 1/8 IPS; Aluminum; Brite Gilt Finish; 250W; 250V; Uno Thread
Also known as: 045923914102, 90-1410, SAT901410

Specifications

Volts AC: 250
Wattage: 250
Material: Aluminum
Volts AC: 250
Material: Aluminum
Wattage: 250