Line Reactor, 480V, 365A, 300HP

Item #: 0006000

Cat #: KDRL2H

UPC:

$ 2599.20 EA
Company wide:
0 in stock
Documents & Guides
Line Reactor, 480V, 365A, 300HP, 3 Phase, Open, Input Line Inductor, High Impedance, UL Listed

Overview

Line Reactor, 480V, 365A, 300HP, 3 Phase, Open, Input Line Inductor, High Impedance, UL Listed
Also known as: KDRL2H, TCIKDRL2H

Specifications

Phase: 3
Volts AC: 480
Phase: 3
Volts AC: 480