TCI KDRJ2P LOAD REACTOR300 HP 480V LOAD 361 A

Item #: 0005999

Cat #: KDRJ2P

UPC:

$ 1807.20 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
TCI KDRJ2P LOAD REACTOR300 HP 480V LOAD 361 AMPS OPEN CHASSIS NON UL

Overview

TCI KDRJ2P LOAD REACTOR300 HP 480V LOAD 361 AMPS OPEN CHASSIS NON UL
Also known as: KDRJ2P, TCIKDRJ2P

Specifications

Depth: 3 1/2 in
Mounting: Bracket, Nail On
Material: Plastic
Depth: 3 1/2 in
Material: Plastic
Mounting: Bracket, Nail On