Breaker Bolt On, 20A, 1P, 120/240V, Type QBHAF, 22 kAIC, Arc Fault

Item #: 0005997
Cat #: QBHCAF1020
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
20 Amp, 1-Pole, Miniature Industrial Arc Fault Circuit Breaker, Type QBHAF, Quicklag, Bolt-On, 22 kAIC, 120/240VAC.

Overview

20 Amp, 1-Pole, Miniature Industrial Arc Fault Circuit Breaker, Type QBHAF, Quicklag, Bolt-On, 22 kAIC, 120/240VAC.
Also known as: QBHCAF1020, CUTQBHCAF1020

Specifications

Volts AC: 120, 240
Amps: 20
Poles: 1
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Poles: 1
Interrupt Rating AC: 22 kA
Amps: 20
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)