500MCM THHN/THWN-2 BROWN

Item #: 0005957

Cat #: 500THHNCSTRBROWN

UPC: 758659507172

Company wide:
0 in stock
Documents & Guides
500MCM THHN/THWN-2 BROWN

Overview

500MCM THHN/THWN-2 BROWN
Also known as: 758659507172, 500THHNCSTRBROWN

Specifications

Color: Brown
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 500 kcmil
Stranding: Stranded
Color: Brown
Material: Copper
Conductors: 1
Stranding: Stranded
Jacket: PVC
Volts AC: 600
Gauge: 500 kcmil