LFLOOD 5W NEUT LFLED BLACK

Item #: 0005947

Cat #: LFLED5NB

UPC: 019813032382

$ 160.58 EA
Company wide:
0 in stock
Documents & Guides
LFLOOD 5W NEUTRAL LED LANDSCAPE FLOOD LFLED BLACK

Overview

LFLOOD 5W NEUTRAL LED LANDSCAPE FLOOD LFLED BLACK
Also known as: 019813032382, LFLED5NB, RABLFLED5NB

Specifications

Wattage: 5
Color: Black
Light Technology: LED
Wattage: 5
Light Technology: LED
Color: Black