Disconnect Switch, HD, Fusible, 2 Wire, 600A, 240VAC, NEMA 3R

Item #: 0005946

Cat #: DH226FRK

UPC: 782114001998

$ 7175.15 EA
Company wide:
0 in stock
Disconnect Switch, Heavy Duty, Fusible, 2-Pole, 2 Wire, 600 Amp, 240 Volt AC, NEMA 3R

Overview

Disconnect Switch, Heavy Duty, Fusible, 2-Pole, 2 Wire, 600 Amp, 240 Volt AC, NEMA 3R
Also known as: 782114001998, DH226FRK, CUTDH226FRK

Specifications

Volts DC: 250
Poles: 2
Amps: 600
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Volts DC: 250
Amps: 600
Volts AC: 240
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 3R