Sustainable

PHIL BC9.5BR30/SLIM/927-DIM-120V 45

Item #: 0005894
Cat #: BC9.5BR30/SLIM/927 DIM 120V
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
PHI BC9.5BR30/SLIM/927 DIM P/N 455444 120V T24

Overview

PHI BC9.5BR30/SLIM/927 DIM P/N 455444 120V T24
Also known as: BC9.5BR30/SLIM/927 DIM 120V, PHIBC9BR30SLIM927D

Specifications

Lumens: 650
Light Technology: LED
Wattage: 9.500
Lumens: 650
Wattage: 9.500
Light Technology: LED

Customer Reviews

No reviews for this product
(0)