Mm LED Bb 250w Bu P5 Refractor

Item #: 0005892

Cat #: MLEDNS255P5BU

UPC: 781381961974

Company wide:
0 in stock
Documents & Guides
APP MLEDNS255P5BU MM LED BB 2

Overview

APP MLEDNS255P5BU MM LED BB 2
Also known as: 781381961974, MLEDNS255P5BU, APPMLEDNS255P5BU

Specifications

Mounting: Stanchion
Wattage: 95.500
Color Temperature: 5650 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Stanchion
Color Temperature: 5650 (Bright White)
Volts AC Range: 120 - 277
Wattage: 95.500
Light Technology: LED