Ceiling/Wall Fan, 50 CFM

Item #: 0005847

Cat #: 688

UPC: 026715002511

Company wide:
0 in stock
Ceiling/Wall Fan, CFM: 50, Sones: 4.0, Duct Size: 3", Color: White

Overview

Ceiling/Wall Fan, CFM: 50, Sones: 4.0, Duct Size: 3", Color: White

Broan® Standard Economy Series fans are versatile, compact, and economical ventilation solutions. With a galvanized steel housing and double strength mounting flanges, the economy fan offers powerful ventilation, that helps ventilate air to prevent mold and mildew. Also including a removable motor assembly and plug-in permanently lubricated motor for ease of service and cleaning.

Also known as: 026715002511, 688, BRN688

Specifications

CFM: 50
Color: White
Sones: 4
CFM: 50
Sones: 4
Color: White