Has Been Replaced By Broan A70L

Item #: 0005845

Cat #: 679

UPC: 026715023097

Call for price
Company wide:
0 in stock
Ceiling Fan with Light, CFM: 70, Sones: 3.5, Duct Size: 4", 22W Max Bulb (Incandescent), Color: White. Has Been Replaced By Broan A70L

Overview

Ceiling Fan with Light, CFM: 70, Sones: 3.5, Duct Size: 4", 22W Max Bulb (Incandescent), Color: White. Has Been Replaced By Broan A70L

Ceiling Fan with Light, CFM: 70, Sones: 3.5, Duct Size: 4", 22W Max Bulb (Incandescent), Color: White. Has Been Replaced By Broan A70L

Also known as: 026715023097, 679, BRN679

Specifications

Color: White
CFM: 70
Sones: 3.500
Color: White
Sones: 3.500
CFM: 70