3000/3800W 480/600V Mitey Midget IR Htr

Item #: 0005790

Cat #: MM46A

UPC: 686334442039

$ 445.53 EA
Company wide:
0 in stock
Documents & Guides
Mitey Midget Electric Infrared Heater, Fostoria, 3000/3800 WTT, 480/600 V, 1 PH, Aluminum Housing, Dimensions- 3.750 Width X 3.380 Height IN, BTU Rating- 12457, Anodized Finish

Overview

Mitey Midget Electric Infrared Heater, Fostoria, 3000/3800 WTT, 480/600 V, 1 PH, Aluminum Housing, Dimensions- 3.750 Width X 3.380 Height IN, BTU Rating- 12457, Anodized Finish
Also known as: 686334442039, MM46A, TPIMM46A

Specifications

Volts AC: 480, 600
Phase: 1
Wattage: 3000, 3800
Standards: California Proposition 65
Volts AC: 480, 600
Wattage: 3000, 3800
Phase: 1
Standards: California Proposition 65