2400 BASE FOG WHITE 10FT

Item #: 0005704

Cat #: 2400B-10FW

UPC: 786776132199

$ 2.56 FT
Company wide:
0 in stock
.040" (1.0mm) steel, 10' (3m) lengths. Packed ten 10' (3m) lengths per carton. Fog White

Overview

.040" (1.0mm) steel, 10' (3m) lengths. Packed ten 10' (3m) lengths per carton. Fog White
Also known as: 786776132199, 2400B-10FW, WMD2400B10FW

Specifications

Color: White
Material: Steel
Length: 10 ft
Color: White
Length: 10 ft
Material: Steel