Pipe Hanger, 2", 1-Piece, Plastic

Item #: 0005697

Cat #: NM2150

UPC: 018997545473

$ 1.44 EA
Clearance
Price good while supplies last
Company wide:
37 in stock
2" Copper Tubing One Piece Plastic Pipe Hanger - UV Rated

Overview

2" Copper Tubing One Piece Plastic Pipe Hanger - UV Rated

Fast and easy to install, one-piece, non-metallic QuickLATCH mounts to walls, metal strut and studs, and threaded rod up to 1/4-20...works with Arlington’s Strut Clip too. Strut Clip holds pipe hangers securely on strut. It fits 1/2", 3/4", 1", 1-1/4", 1-1/2", 2", and NOW 2-1/2", 3", 3-1/2", and 4" EMT, rigid, IMC and PVC. The larger 2-1/2" to 4" sizes have an additonal opening for the optional securing of tie wire or cable tie. Installation is fast and easy. Snap the conduit into QuickLatch. It locks automatically

Also known as: 018997545473, NM2150, ARLNM2150

Specifications

Material: Plastic
Material: Plastic