3
more

Meter Pack, 125A, 4 Socket, 400A, Aluminum Bus, Ringless Type
Item #: 0005689
Cat #: 1MP4124RRL
UPC: 786849052492
$ 2784.15 EA
Company wide:
0
in stock
Documents & Guides
Meter Pack, Ringless Style Covers, 1-Phase, 4 Meter Sockets, 125 Amp Socket Rating, 400 Amp Bus Rating, Aluminum Bus, Requires BRH Type Main Tenant Circuit Breaker, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Overview
Meter Pack, Ringless Style Covers, 1-Phase, 4 Meter Sockets, 125 Amp Socket Rating, 400 Amp Bus Rating, Aluminum Bus, Requires BRH Type Main Tenant Circuit Breaker, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Eaton's self-contained meter packs allow for simple and quick indoor or outdoor installation and meter assembly. Their multi-tenant metering results in significant cost savings since users don’t need to purchase additional equipment to complete individual tasks. The lockable, raintight main tenant breaker cover secures against unauthorized operation, and its high-impact plastic resists wear, rust and corrosion. Eaton’s meter pack is utility-approved by major power companies, UL-listed, suitable as service equipment, and in compliance with the service and electrical requirements of EUSERC and CECHA.
Also known as: 786849052492, 1MP4124RRL, CUT1MP4124RRL, Link bypass
Specifications
| Poles: | 2 |
| Amps: | 125, 400 |
| Mounting: | Surface |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Jaws: | 4 |
| IP/NEMA Rating: | NEMA 3R |
| Poles: | 2 |
| Mounting: | Surface |
| Volts AC: | 120/240 |
| IP/NEMA Rating: | NEMA 3R |
| Amps: | 125, 400 |
| Phase: | 1 |
| Jaws: | 4 |