
Multi-Wattage 120/208/240V Kickspace Heater, White
Item #: 0005623
Cat #: TSH20JW
UPC: 686334970174
$ 506.39 EA
Company wide:
0
in stock
Documents & Guides
TSH Series Fan Forced Kickspace Specialty Heater, 1500/1000@120V | 1500/750@208V | 2000/1000@240V, Fits into soffits, stair risers or under utility cabinets. Color: Black or Dark Brown Housing & White Grill
Overview
TSH Series Fan Forced Kickspace Specialty Heater, 1500/1000@120V | 1500/750@208V | 2000/1000@240V, Fits into soffits, stair risers or under utility cabinets. Color: Black or Dark Brown Housing & White Grill
Also known as: 686334970174, TSH20JW, TPITSH20JW
Specifications
| Length: | 22 3/8 in |
| Volts AC: | 120, 240 |
| Wattage: | 2000 |
| Color: | White |
| Standards: | California Proposition 65 |
| Length: | 22 3/8 in |
| Wattage: | 2000 |
| Standards: | California Proposition 65 |
| Volts AC: | 120, 240 |
| Color: | White |